Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AK28 1/2

AK28 1/2

AK28 1/2 V-BELT SHEAVE ; 1/2" BORE 1 GROOVES 2.8" OD FB

Transmission Pulley; 1/2" Bore; 1 Grooves; 2.8" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 2.26" Pitch Minimum; 2.6" Pitch Maximum; No Keyway

Part #

AK28 1/2

BDI #

605429

PRICE
$ 29.26 / each
$ 38.50 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
UNSPSC
26111806
EAN
0697950225067
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
No
Minimum Plain Bore
No
Max Bore
0
Other Features
Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
AK28 1/2
Weight / LBS
0.8
Long Description
Transmission Pulley; 1/2" Bore; 1 Grooves; 2.8" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 2.26" Pitch Minimum; 2.6" Pitch Maximum; No Keyway
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.8 Inch | 71.12 Millimeter
Pitch Diameter Minimum
2.26 Inch | 57.404 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
2.6 Inch | 66.04 Millimeter