Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MA33X1 OBSOLETE DO NOT USE 04/23

AK39 7/8

AK39 7/8 V-BELT SHEAVE ; 7/8" BORE 1 GROOVES 3-3/4" OD FB

Transmission Pulley; 7/8" Bore; 1 Grooves; 3-3/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 3.16" Pitch Minimum; 3-1/2" Pitch Maximum; Keyway

Part #

AK39 7/8

BDI #

605511

PRICE
$ 44.29 / each
$ 58.28 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.726
UNSPSC
26111806
EAN
0697950227382
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
AK39 7/8
Weight / LBS
1.6
Long Description
Transmission Pulley; 7/8" Bore; 1 Grooves; 3-3/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 3.16" Pitch Minimum; 3-1/2" Pitch Maximum; Keyway
Outside Diameter
3.75 Inch | 95.25 Millimeter
Pitch Diameter Minimum
3.16 Inch | 80.264 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
3.5 Inch | 88.9 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter