Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AK41-1

AK41-1

AK41-1 V-BELT SHEAVE ; BORED TO SIZE SHEAVE A SECTION 1 GROOVE

1" Bore; 1 Grooves; 3.95" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 3.36" Pitch Minimum; 3.7" Pitch Maximum; Keyway

Part #

2105000362

BDI #

654620

PRICE
$ 30.98 / each
$ 32.20 / each

QTY

Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.771
UNSPSC
26111806
EAN
0806372012364
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Light Duty | Solid Style | Type 2
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
AK41-1
Weight / LBS
1.8
Long Description
1" Bore; 1 Grooves; 3.95" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 3.36" Pitch Minimum; 3.7" Pitch Maximum; Keyway
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
3.7 Inch | 93.98 Millimeter
Pitch Diameter Minimum
3.36 Inch | 85.344 Millimeter
Outside Diameter
3.95 Inch | 100.33 Millimeter