Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AK30 1

AK41 5/8

AK41 5/8 V-BELT SHEAVE ; 5/8" BORE 1 GROOVES 3.95" OD FB

Transmission Pulley; 5/8" Bore; 1 Grooves; 3.95" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 3.36" Pitch Minimum; 3.7" Pitch Maximum; Keyway

Part #

AK41 5/8

BDI #

605519

PRICE
$ 51.07 / each
$ 67.20 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.863
UNSPSC
26111806
EAN
0697950227412
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
AK41 5/8
Weight / LBS
1.6
Long Description
Transmission Pulley; 5/8" Bore; 1 Grooves; 3.95" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 3.36" Pitch Minimum; 3.7" Pitch Maximum; Keyway
Pitch Diameter Minimum
3.36 Inch | 85.344 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Outside Diameter
3.95 Inch | 100.33 Millimeter
Pitch Diameter Maximum
3.7 Inch | 93.98 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter