Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AK46 X 1/2

AK46 X 1/2

AK46 X 1/2 V-BELT SHEAVE

1/2" Bore; 1 Grooves; 4.45" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 3.86" Pitch Minimum; 4.2" Pitch Maximum; No Keyway

Part #

MA45X1/2

BDI #

630467

PRICE
$ 44.09 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.044
UNSPSC
26111806
EAN
0775829026288
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
No
Minimum Plain Bore
No
Max Bore
0
Other Features
Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
MA45X1/2
Weight / LBS
2
Long Description
1/2" Bore; 1 Grooves; 4.45" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 3.86" Pitch Minimum; 4.2" Pitch Maximum; No Keyway
Outside Diameter
4.45 Inch | 113.03 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
4.2 Inch | 106.68 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
3.86 Inch | 98.044 Millimeter