Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BK40H

AK54-H

AK54-H V-BELT SHEAVE ; 1 GROOVES 5-1/4" OD BUSHED

Transmission Pulley; 1 Grooves; 5-1/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 4.66" Pitch Minimum; 5" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

AK54-H

BDI #

605566

PRICE
$ 59.07 / each
$ 77.70 / each

QTY

INVENTORY:
3
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.044
UNSPSC
26111806
EAN
0697950112619
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
AK54-H
Weight / LBS
2.3
Long Description
Transmission Pulley; 1 Grooves; 5-1/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 4.66" Pitch Minimum; 5" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Outside Diameter
5.25 Inch | 133.35 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 38 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
5 Inch | 127 Millimeter
Pitch Diameter Minimum
4.66 Inch | 118.364 Millimeter
Bore
0 Inch | 0 Millimeter