Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AK74-5/8

AK59 1

AK59 1 V-BELT SHEAVE ; 1" BORE 1 GROOVES 5-3/4" OD FB

Transmission Pulley; 1" Bore; 1 Grooves; 5-3/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 5.16" Pitch Minimum; 5-1/2" Pitch Maximum; Keyway

Part #

AK59 1

BDI #

605578

PRICE
$ 67.58 / each
$ 88.90 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.226
UNSPSC
26111806
EAN
0697950227948
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
AK59 1
Weight / LBS
2.7
Long Description
Transmission Pulley; 1" Bore; 1 Grooves; 5-3/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 5.16" Pitch Minimum; 5-1/2" Pitch Maximum; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
5.16 Inch | 131.064 Millimeter
Pitch Diameter Maximum
5.5 Inch | 139.7 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Bore
1 Inch | 25.4 Millimeter