Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AK64H

AK64H

AK64H V-BELT SHEAVE ; H BUSHED SHEAVE A SECTION 1 GROOVE

1 Grooves; 6-1/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 5.66" Pitch Minimum; 6" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

2105004654

BDI #

654735

PRICE
$ 34.12 / each
$ 35.46 / each

QTY

INVENTORY:
2
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
1.498
UNSPSC
26111806
EAN
0806372013187
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Light Duty | Split Taper Bushing | Solid Style | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
AK64H
Weight / LBS
3.3
Long Description
1 Grooves; 6-1/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 5.66" Pitch Minimum; 6" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
5.66 Inch | 143.764 Millimeter
Pitch Diameter Maximum
6 Inch | 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.25 Inch | 158.75 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 9.525 To 38.1 Millimeter