Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AK71H

AK71H

AK71H V-BELT PULLEY ; 1 GROOVES 6.95" OD BUSHED

Transmission Pulley; 1 Grooves; 6.95" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 6.36" Pitch Minimum; 6.7" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

AK71H

BDI #

737686

QTY

Manufacturer Name
POWERDRIVE LLC
Minimum Buy Quantity
N/A
Weight / Kilogram
1.406
UNSPSC
26111806
EAN
0637363410434
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
AK71H
Weight / LBS
3.1
Long Description
Transmission Pulley; 1 Grooves; 6.95" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 6.36" Pitch Minimum; 6.7" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Outside Diameter
6.95 Inch | 176.53 Millimeter
Pitch Diameter Maximum
6.7 Inch | 170.18 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 38 Millimeter
Pitch Diameter Minimum
6.36 Inch | 161.544 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter