Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

51207

AKL.XW3-7/8-HLG

AKL.XW3-7/8-HLG THRUST BALL BEARING ; NON RETURNABLE

Thrust Ball Bearing; 3-7/8" Bore 1; 3-7/8" Bore 2; 5" Outer Diameter; 3/4" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision

Part #

AKL.XW3-7/8

BDI #

1178871

PRICE
$ 401.61 / each
$ 426.20 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.564
UNSPSC
31171552
EAN
4047643199322
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Light Cross Section | Grooved Race | Separable
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
XW3-7/8HLG
Weight / LBS
1.244
Long Description
Thrust Ball Bearing; 3-7/8" Bore 1; 3-7/8" Bore 2; 5" Outer Diameter; 3/4" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
3.875 Inch | 98.425 Millimeter
Height
0.75 Inch | 19.05 Millimeter
Bore 2
3.875 Inch | 98.425 Millimeter
Outside Diameter
5 Inch | 127 Millimeter