DODGE
3-1/4F POLY-DISC CPLG FLG 1210
3-1/4" Hub Diam; Disc Coupling; Hub; Shaft; Bushed; Not Available; 1/2 To 1-1/4" Bore Range; 3-1/4" Outside Diam; 1-1/8" Length Thru Bore; 3-1/4F; 1210; Keyway; 3600 Max Speed; 360In-Lbs Torque
Part #
BDI #
PRICE
$ 110.65 / each
INVENTORY
DODGE
10F POLY-DISC CPLG FLG 3030
6" Hub Diam; Disc Coupling; Hub; Shaft; Bushed; Not Available; 15/16 To 3-1/4" Bore Range; 10" Flange Outside Diam; 10" Outside Diam; 3" Length Thru Bore; 10F; 3030; Keyway; 2000 Max Speed; 10900In-Lbs Torque
Part #
BDI #
DODGE
10H POLY-DISC CPLG FLG 3030
6" Hub Diam; Disc Coupling; Hub; Shaft; Bushed; Not Available; 15/16 To 3-1/4" Bore Range; 10" Flange Outside Diam; 10" Outside Diam; 3" Length Thru Bore; 10H; 3030; Keyway; 2000 Max Speed; 10900In-Lbs Torque
Part #
BDI #
DODGE
7H POLY-DISC CPLG FLG 2517 ; 4.97" HUB DIA DISC COUPLING HUB SHAFT
4.97" Hub Diam; Disc Coupling; Hub; Shaft; Bushed; Not Available; 1/2 To 2-11/16" Bore Range; 7" Flange Outside Diam; 7" Outside Diam; 1-3/4" Length Thru Bore; 7H; 2517; Keyway; 3000 Max Speed; 2900In-Lbs Torque
Part #
BDI #
DODGE
8H POLY-DISC CPLG FLG 2517 ; 5" HUB DIA DISC COUPLING HUB SHAFT
5" Hub Diam; Disc Coupling; Hub; Shaft; Bushed; Not Available; 1/2 To 2-11/16" Bore Range; 8" Flange Outside Diam; 8" Outside Diam; 1-3/4" Length Thru Bore; 8H; 2517; Keyway; 2400 Max Speed; 6300In-Lbs Torque
Part #
BDI #