Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Jaw Hub | BDI USA
CategoriesMechanical Power TransmissionCategoriesShaft CouplingsCategoriesJaw CouplingsCategoriesJaw Hub
MARTIN SPROCKET & GR
ML100 3/4 JAW CPLG HUB ; 3/4" BORE 2-17/32" HUB DIA
Jaw Coupling Hub; 3/4" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.375" Length Thru Bore; ML100 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 416 | Hytrel 1248In-Lbs Torque
Part #
BDI #
PRICE
$ 46.02 / each
$ 89.25 / each
INVENTORY
2

QTY

MARTIN SPROCKET & GR
ML095 15/16 JAW CPLG HUB ; 15/16" BORE 2-1/8" HUB DIA
Jaw Coupling Hub; 15/16" Bore; 2-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.125" Outside Diameter; 1" Length Thru Bore; ML095 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 189 | Hytrel 567In-Lbs Torque
BDI #
PRICE
$ 24.54 / each
$ 47.60 / each
INVENTORY
2

QTY

BOSTON GEAR
FC12 3/8 COUPLING HUB
Jaw Coupling Hub; 3/8" Bore; 1" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.25" Outside Diameter; 0.844" Length Thru Bore; FC12 Size or Series; Set Screw; Steel; 3450 Maximum Speed; Bronze 200 | Rubber 65 | Polyurethane 125In-Lbs Torque
Part #
BDI #
PRICE
$ 72.20 / each
INVENTORY
8

QTY

BROWNING
CHJS6P JAW COUPLING HUB ; 1/2 TO 1-3/4" BORE STEEL
Jaw Coupling Hub; 3" Hub Dia; Jaw Coupling; Hub; Shaft; Bushed; No Keyway; 3.438" Outside Diameter; 1.375" Length Thru Bore; CHJS6P Size or Series; Set Screw; Steel; 3600 Maximum Speed
Part #
BDI #
PRICE
$ 392.41 / each
$ 455.05 / each
INVENTORY
30

QTY

MARTIN SPROCKET & GR
ML110 1 JAW CPLG HUB ; 1" BORE 3-5/16" HUB DIA
Jaw Coupling Hub; 1" Bore; 3-5/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.313" Outside Diameter; 1.688" Length Thru Bore; ML110 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 756 | Hytrel 2268In-Lbs Torque
Part #
BDI #
PRICE
$ 63.16 / each
$ 122.50 / each
INVENTORY
1

QTY