Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AM

AM

AM IDLER TENSIONER ; 1" SHFT DIA 6-1/4" L 2" W 1-5/8" H

Shaft Mounted; 1" Shaft Diameter; 6-1/4" Overall Length; 2" Overall Width; 1-5/8" Overall Height; Adjustable

Part #

AM

BDI #

21436827

PRICE
$ 54.70 / each

QTY

INVENTORY:
2
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
1.02
UNSPSC
24101700
Product Name
Idler Tensioner
Product Type
Shaft Mounted
Used With
SO2 - SO3 - SO4 Shaft
Shaft Length
2-1/8 | 3-1/8 | 4-1/8
Thread Size
3/4-16
Adjustable/Non-Adjustable
Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Shaft Must be Ordered Separately | Double Adjusting | With Locking Screw
Category - BDI
Idler Tensioners
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer Item Number
AM
Weight / LBS
2.25
Long Description
Shaft Mounted; 1" Shaft Diameter; 6-1/4" Overall Length; 2" Overall Width; 1-5/8" Overall Height; Adjustable
Overall Height
1.625 Inch | 41.275 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Length
6.25 Inch | 158.75 Millimeter
Overall Width
2 Inch | 50.8 Millimeter