Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

N 05

AN-18

AN18 LOCKNUT ; LOCKNUT

12 Threads per Inch; 4-21/32" Outside Diameter; 0.698" Nominal Thickness; 3.527-12 Thread Size; 3.473" Thread Pitch Diameter Min; 3.48" Thread Pitch Diameter Max; W-18 Lockwasher Part Number; UNS Thread

Part #

AN18

BDI #

21532463

PRICE
$ 22.37 / each

QTY

INVENTORY:
137
CATEGORY
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.55
UNSPSC
31161716
Threads per Inch
12
Thread Size
3.527-12
Lockwasher/Lockplate Part Number
W-18
Thread Name
UNS
Other Features
Low Carbon Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Weight / LBS
1.21
Long Description
12 Threads per Inch; 4-21/32" Outside Diameter; 0.698" Nominal Thickness; 3.527-12 Thread Size; 3.473" Thread Pitch Diameter Min; 3.48" Thread Pitch Diameter Max; W-18 Lockwasher Part Number; UNS Thread
Nominal Thickness
0.698 Inch | 17.729 Millimeter
Outside Diameter
4.656 Inch | 118.262 Millimeter
Thread Pitch Diameter Max
3.48 Inch | 88.392 Millimeter
Thread Pitch Diameter Min
3.473 Inch | 88.214 Millimeter