Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NS-15

AN-18

AN-18 LOCKNUT ; 12TPI 4-21/32" OD 0.698" NOMINAL THK

12 Threads per Inch; 4-21/32" Outside Diameter; 0.698" Nominal Thickness; 3.527-12 Thread Size; 3.473" Thread Pitch Diameter Min; 3.48" Thread Pitch Diameter Max; W-18 Lockwasher Part Number; UNS Thread

Part #

AN-18

BDI #

967479

PRICE
$ 54.43 / each

QTY

INVENTORY:
122
CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
UNSPSC
31161716
EAN
0751968501800
Threads per Inch
12
Thread Size
3.527-12
Lockwasher/Lockplate Part Number
W-18
Thread Name
UNS
Other Features
Low Carbon Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
AN-18
Long Description
12 Threads per Inch; 4-21/32" Outside Diameter; 0.698" Nominal Thickness; 3.527-12 Thread Size; 3.473" Thread Pitch Diameter Min; 3.48" Thread Pitch Diameter Max; W-18 Lockwasher Part Number; UNS Thread
Nominal Thickness
0.698 Inch | 17.729 Millimeter
Outside Diameter
4.656 Inch | 118.262 Millimeter
Thread Pitch Diameter Min
3.473 Inch | 88.214 Millimeter
Thread Pitch Diameter Max
3.48 Inch | 88.392 Millimeter