Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NT-07

AN-24

AN24 LOCKNUT ; LOCKNUT

12 Threads per Inch; 6-1/8" Outside Diameter; 0.823" Nominal Thickness; 4.716-12 Thread Size; 4.662" Thread Pitch Diameter Min; 4.67" Thread Pitch Diameter Max; W-24 Lockwasher Part Number; UNS Thread

Part #

AN24

BDI #

21532468

PRICE
$ 41.97 / each

QTY

INVENTORY:
88
CATEGORY
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
1.15
UNSPSC
31161716
Threads per Inch
12
Thread Size
4.716-12
Lockwasher/Lockplate Part Number
W-24
Thread Name
UNS
Other Features
Low Carbon Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Weight / LBS
2.54
Long Description
12 Threads per Inch; 6-1/8" Outside Diameter; 0.823" Nominal Thickness; 4.716-12 Thread Size; 4.662" Thread Pitch Diameter Min; 4.67" Thread Pitch Diameter Max; W-24 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Max
4.67 Inch | 118.618 Millimeter
Outside Diameter
6.125 Inch | 155.575 Millimeter
Thread Pitch Diameter Min
4.662 Inch | 118.415 Millimeter
Nominal Thickness
0.823 Inch | 20.904 Millimeter