Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AN-32

AN-32

AN32 LOCKNUT ; 159.614MM ID X 204.927MM OD

8 Threads per Inch; 8-1/16" Outside Diameter; 1.041" Nominal Thickness; 6.284-8 Thread Size; 6-13/64" Thread Pitch Diameter Min; 6.212" Thread Pitch Diameter Max; W-32 Lockwasher Part Number; UNS Thread

Part #

AN32

BDI #

18152540

PRICE
$ 104.49 / each

QTY

INVENTORY:
5
CATEGORY
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
2.35
UNSPSC
31161716
Threads per Inch
8
Thread Size
6.284-8
Lockwasher/Lockplate Part Number
W-32
Thread Name
UNS
Other Features
Low Carbon Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
Weight / LBS
5.18
Long Description
8 Threads per Inch; 8-1/16" Outside Diameter; 1.041" Nominal Thickness; 6.284-8 Thread Size; 6-13/64" Thread Pitch Diameter Min; 6.212" Thread Pitch Diameter Max; W-32 Lockwasher Part Number; UNS Thread
Nominal Thickness
1.041 Inch | 26.441 Millimeter
Thread Pitch Diameter Min
6.203 Inch | 157.556 Millimeter
Outside Diameter
8.063 Inch | 204.8 Millimeter
Thread Pitch Diameter Max
6.212 Inch | 157.785 Millimeter