Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

N-13

AN-36

AN36 LOCKNUT ; LOCKNUT

8 Threads per Inch; 9-1/16" Outside Diameter; 1.104" Nominal Thickness; 7.066-8 Thread Size; 6.985" Thread Pitch Diameter Min; 6.994" Thread Pitch Diameter Max; W-36 Lockwasher Part Number; UNS Thread

Part #

AN36

BDI #

21532474

PRICE
$ 106.43 / each

QTY

INVENTORY:
27
CATEGORY
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
3.15
UNSPSC
31161716
Threads per Inch
8
Thread Size
7.066-8
Lockwasher/Lockplate Part Number
W-36
Thread Name
UNS
Other Features
Low Carbon Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Weight / LBS
6.95
Long Description
8 Threads per Inch; 9-1/16" Outside Diameter; 1.104" Nominal Thickness; 7.066-8 Thread Size; 6.985" Thread Pitch Diameter Min; 6.994" Thread Pitch Diameter Max; W-36 Lockwasher Part Number; UNS Thread
Nominal Thickness
1.104 Inch | 28.042 Millimeter
Outside Diameter
9.063 Inch | 230.2 Millimeter
Thread Pitch Diameter Min
6.985 Inch | 177.419 Millimeter
Thread Pitch Diameter Max
6.994 Inch | 177.648 Millimeter