Product Showcase
Back to Menu
Automation
BDI Additive
Fluid Power Automation Shop
Full Service Integration (FSI)
Gearbox Build Center
Green Brochure
Lighting Retrofit
Repair Services Brochure
SmartSUPPLY
Value Creation
Akron Gear & Engineering
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
USA
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
Spanish / Español
Currency
$ - United States dollar
Save
Home
Lock Nuts | BDI USA
Filter By
Categories
Mechanical Power Transmission
Categories
Retaining & Locking Devices
Categories
Lock Nuts
Show in-stock items only
COMPARE
COMPARE
SKF
KMTA 8
KMTA 8 BRG LOCKNUT ; 58MM OD 22MM NOMINAL THK
58MM Outside Diameter; 22MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMTA 8
BDI #
1421660
PRICE
$ 252.36 / each
INVENTORY
3
QTY
-
+
ADD TO CART
COMPARE
DODGE
066027
066027 BRG ADJUST NUT ; NON RETURNABLE
Lock Nut; 2-15/16" Size; Adjustable
Part #
066027
BDI #
245850
PRICE
$ 250.65 / each
$ 384.00 / each
INVENTORY
31
QTY
-
+
ADD TO CART
COMPARE
SKF
KML 24
KML 24 BRG LOCKNUT
145MM Outside Diameter; 20MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; MBL-24 Lockwasher Part Number; ISO Metric Thread
Part #
KML 24
BDI #
1415548
PRICE
$ 220.21 / each
INVENTORY
2
QTY
-
+
ADD TO CART
COMPARE
SKF
KMT 17
KMT 17 BRG LOCKNUT ; 120MM OD 32MM NOMINAL THK
120MM Outside Diameter; 32MM Nominal Thickness; M85 X 2 Thread Size; 83.701MM Thread Pitch Diameter Min; 83.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMT 17
BDI #
1421647
PRICE
$ 582.34 / each
INVENTORY
4
QTY
-
+
ADD TO CART
COMPARE
DODGE
066029
066029 BRG ADAPTER NUT ; 2-15/16" SPECIAL DUTY
Adapter Lock Nut; 2-15/16" Size
Part #
066029
BDI #
245852
PRICE
$ 295.03 / each
$ 452.00 / each
INVENTORY
34
QTY
-
+
ADD TO CART