Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AS 820 K750

AS 820 K750 CONVEYOR TABLE TOP CHAIN ; NON-RETURNABLE 10FT/BOX

Plate Top Chain; 820; Plastic with Plastic Top; 1-1/2" Chain Pitch; 7-1/2" Chain Width; Straight Running; Austenitic Material Type; Stainless Steel Pin Material; 1.654" Base Width; 0.16" Plate Thickness; 1/2" Plate Height; Straight Plate Shape; 1/4" Pin Diameter

Part #

11374AS

BDI #

335120

PRICE
$ 711.42 / box
$ 809.50 / box

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.449
UNSPSC
31151614
EAN
0726166182540
Chain Size
820
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running
Material Type
Austenitic
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11374AS
Weight / LBS
0.99
Long Description
Plate Top Chain; 820; Plastic with Plastic Top; 1-1/2" Chain Pitch; 7-1/2" Chain Width; Straight Running; Austenitic Material Type; Stainless Steel Pin Material; 1.654" Base Width; 0.16" Plate Thickness; 1/2" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Base Width
1.654 Inch | 42.012 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Chain Width
7.5 Inch | 190.5 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter