Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AS 880 TAB K325

AS 880 TAB K325 CONVEYOR TABLE TOP CHAIN ; NON-RETURNABLE 10FT/BOX

Plate Top Chain; 879; Plastic with Plastic Top; 1-1/2" Chain Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Austenitic Material Type; Stainless Steel Pin Material; 2.4" Tab Width; 0.16" Plate Thickness; 0.79" Plate Height; Straight Plate Shape; 0.28" Pin Diameter

Part #

11377AS

BDI #

335125

PRICE
$ 673.29 / box
$ 766.10 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.286
UNSPSC
31151614
EAN
0726166182571
Chain Size
879
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Austenitic
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11377AS
Weight / LBS
0.63
Long Description
Plate Top Chain; 879; Plastic with Plastic Top; 1-1/2" Chain Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Austenitic Material Type; Stainless Steel Pin Material; 2.4" Tab Width; 0.16" Plate Thickness; 0.79" Plate Height; Straight Plate Shape; 0.28" Pin Diameter
Tab Width
2.4 Inch | 60.96 Millimeter
Plate Height
0.79 Inch | 20.066 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Pin Diameter
0.28 Inch | 7.112 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter