Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ATL 290M10

ATL300

ATL 300 TRIPLE LABYRINTH SEAL ; ALUMINUM

Lip Seal; 3" Shaft Diameter; 5.313" Outer Diameter; 1.063" Width; Aluminum Body Material; Labyrinth Seal Material; 3 Sealing Lip

Part #

COP.ATL 300

BDI #

17116590

PRICE
$ 366.15 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.16
UNSPSC
31411705
EAN
7316576841149
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.cooperbearings.com
Product Detail
Oil Seal
Product Specification
3" Shaft Diameter; 5.313" Outer Diameter; 1.063" Width; Aluminum Body Material; Labyrinth Seal Material; 3 Sealing Lip
Long Description
Lip Seal; 3" Shaft Diameter; 5.313" Outer Diameter; 1.063" Width; Aluminum Body Material; Labyrinth Seal Material; 3 Sealing Lip