Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AVX10X950La

AVX10X1175LA

AVX10X1175LA V-BELT ; RAW EDGE COGGED

V-Belt; AVX10 Series; Cogged Belt Style; 1175MM Belt Outside Length; 10MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

AVX 10 X 1175

BDI #

1471989

PRICE
$ 8.87 / each
$ 12.20 / each

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.106
UNSPSC
26111801
EAN
4014486100631
Belt Series
AVX10
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Marathon 1
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
AVX10X1175LA
Weight / LBS
0.106
Long Description
V-Belt; AVX10 Series; Cogged Belt Style; 1175MM Belt Outside Length; 10MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.394 Inch | 10 Millimeter
Belt Outside Length
46.26 Inch | 1175 Millimeter