Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AVX13X1140LA

AVX13X1140LA

AVX13X1140LA V-BELT ; RAW EDGE COGGED

V-Belt; AVX13 Series; Cogged Belt Style; 1140MM Belt Outside Length; 13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

AVX 13 X 1140

BDI #

1472339

PRICE
$ 12.08 / each
$ 16.60 / each

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.119
UNSPSC
26111801
EAN
4014486110814
Belt Series
AVX13
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Marathon 1
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
AVX13X1140LA
Weight / LBS
0.119
Long Description
V-Belt; AVX13 Series; Cogged Belt Style; 1140MM Belt Outside Length; 13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.512 Inch | 13 Millimeter
Belt Outside Length
44.882 Inch | 1140 Millimeter