Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BX205

AX61

AX61 V-BELT ; SUPER TX COGGED RAW EDGE NON RETURNABLE

V-Belt; Cogged; 63" Outside Length; 1/2" Width; 1 Band; Polyester Tensile Material

Part #

AX61

BDI #

25149190

PRICE
$ 25.93 / each
$ 40.13 / each

QTY

INVENTORY:
5
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.154
UNSPSC
26111801
EAN
4014486655247
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Product Detail
V-Belt
Product Specification
Cogged; 63" Outside Length; 1/2" Width; 1 Band; Polyester Tensile Material
Long Description
V-Belt; Cogged; 63" Outside Length; 1/2" Width; 1 Band; Polyester Tensile Material