Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AX71

AX71

AX71 V-BELT ; A 73" OL

V-Belt; AX Series; Cogged Belt Style; 73" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

90122071

BDI #

1121013

PRICE
$ 24.21 / each
$ 32.57 / each

QTY

INVENTORY:
20
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.18
UNSPSC
26111801
EAN
0072053200515
Belt Series
AX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
AX71 ; X13X1803Li
Manufacturer Internal Number
9012-2071
Weight / LBS
0.46
Long Description
V-Belt; AX Series; Cogged Belt Style; 73" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
73 Inch | 1854.2 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter