Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B 1 11/16

B 1 11/16

B 1 11/16 SPLIT TAPER BUSHING ; 1-11/16" BORE 2-5/8" OD 1-15/16" LTB

Shaft Bushing; 1-11/16" Bore; 2-5/8" Outside Diameter; 1-15/16" Length Thru Bore; B Bushing Series; Keyway; Split Taper Bushing Style

Part #

3694841

BDI #

326902

PRICE
$ 38.59 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.027
UNSPSC
31171605
EAN
0662289038299
Bushing Series
B
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
B 1 11/16
Manufacturer Internal Number
3694841
Weight / LBS
2.2
Long Description
Shaft Bushing; 1-11/16" Bore; 2-5/8" Outside Diameter; 1-15/16" Length Thru Bore; B Bushing Series; Keyway; Split Taper Bushing Style
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Outside Diameter
2.625 Inch | 66.675 Millimeter
Bore
1.688 Inch | 42.875 Millimeter