Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B-25MM

B-25MM

B-25MM PHASE ADJUSTING HUB ; 25MM BORE

25MM Bore; 95.25MM Outside Diameter; Finished Bore; 84.15MM Pilot Diameter; 4.775MM Pilot Length; Cast Iron; 43.663MM Length Through Bore; 73.025MM Bolt Circle Diameter; Keyway

Part #

B-25MM

BDI #

21580565

PRICE
$ 362.43 / each

QTY

CATEGORY
Manufacturer Name
ZERO-MAX PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.12
UNSPSC
26111534
Hub Type
Phase Adjusting Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Inch - Metric
Metric
Other Features
Phase Adjusting Screw | Locking Bolt
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Phase Adjusting
Manufacturer URL
Manufacturer Item Number
B-25MM
Weight / LBS
2.3
Long Description
25MM Bore; 95.25MM Outside Diameter; Finished Bore; 84.15MM Pilot Diameter; 4.775MM Pilot Length; Cast Iron; 43.663MM Length Through Bore; 73.025MM Bolt Circle Diameter; Keyway
Pilot Diameter
3.313 Inch | 84.15 Millimeter
Length Thru Bore
1.719 Inch | 43.663 Millimeter
Pilot Length
0.188 Inch | 4.775 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Nominal Bolt Circle Diameter Round
2.875 Inch | 73.025 Millimeter
Bore
0.984 Inch | 25 Millimeter