Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B-LOC B112 85MM

B-LOC B112 4-7/16IN

B112 4-7/16 B-LOC KEYLESS BUSHING ; 6.496" OD

Keyless Screw Locking Assembly; 4-7/16" Bore; 6.496" Outside Diameter; 4-1/64" Length; Steel; B112 Series; M12 X 80 Cap Screw

Part #

B122407

BDI #

17282863

PRICE
$ 782.94 / each
$ 821.86 / each

QTY

INVENTORY:
12
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
7.43
UNSPSC
31163200
EAN
0662345042659
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B112
Cap Screw
M12 X 80
Other Features
14 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
5401
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Item Number
B-LOC B112 4-7/16"
Manufacturer Internal Number
B122407
Weight / LBS
16
Long Description
Keyless Screw Locking Assembly; 4-7/16" Bore; 6.496" Outside Diameter; 4-1/64" Length; Steel; B112 Series; M12 X 80 Cap Screw
Outside Diameter
6.496 Inch | 165 Millimeter
Length
4.016 Inch | 102 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter