Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B031120.KAPVA

B031120.KAPVA

B031120.KAPVA WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE

Speed Reducer; Right Angle; 20:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; B Series; 0.88" Input Shaft Diameter

Part #

B031120.KAPVA--

BDI #

24199150

PRICE
$ 920.46 / each

QTY

Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
7.728
UNSPSC
26111537
EAN
0759170265817
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
87.5
Gearing
Worm
Manufacturer's Series
B
Mounting Position
Universal
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
475Lbs
Base Included
No
Input Rating value plus um
1.18HP
Housing Material And Finish
Aluminum
Output Torque
476In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit to Allow Fitting Of NEMA Motor | Unit With Output Bracket | Economical | Other Mount Bracket Mounted | Flexible | Compact | 75 Percentage Efficiency | IP55 Ingress Protection
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
14
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; B Series; 0.88" Input Shaft Diameter
Bolt Hole Diameter
0.344 Inch | 8.738 Millimeter
Overall Height
7.32 Inch | 185.928 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Output Shaft
2.53 Inch | 64.262 Millimeter
Nominal Center Distance
1.54 Inch | 39.116 Millimeter
Base to Center of Input Shaft
4.07 Inch | 103.378 Millimeter
Overall Width
8.62 Inch | 218.948 Millimeter
Output Shaft Length
2.01 Inch | 51.054 Millimeter
Input Shaft Diameter
0.88 Inch | 22.352 Millimeter
Overall Length
8.81 Inch | 223.774 Millimeter
Center Distance
1.54 Inch | 39.116 Millimeter