Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B041130.LAQTB

B041130.LAQTB

B041130.LAQTB WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE

Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Down Shaft Output Type; Direct Mounted; Worm; B Series; 0.63" Input Shaft Diameter

Part #

B041130.LAQTB--

BDI #

24200580

PRICE
$ 959.23 / each

QTY

Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
10.745
UNSPSC
26111537
EAN
0759170272983
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Down Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58.3
Gearing
Worm
Manufacturer's Series
B
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
710Lbs
Base Included
Yes
Input Rating value plus um
1.37HP
Housing Material And Finish
Aluminum
Output Torque
700In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit With Vertical Base-Low | Unit to Allow Fitting Of NEMA Motor | Other Mount Vertical Base Mounted | Economical | Flexible | Compact | 72 Percentage Efficiency | IP55 Ingress Protection
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
18
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Down Shaft Output Type; Direct Mounted; Worm; B Series; 0.63" Input Shaft Diameter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Overall Length
9.33 Inch | 236.982 Millimeter
Output Shaft Length
1.97 Inch | 50.038 Millimeter
Overall Width
8.44 Inch | 214.376 Millimeter
Input Shaft Diameter
0.63 Inch | 16 Millimeter
Base to Center of Input Shaft
3 Inch | 76.2 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Overall Height
7.56 Inch | 192.024 Millimeter