Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B051110.WAQVF

B051110.WAQVF

B051110.WAQVF WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE

Worm Speed Reducer; Right Angle; 10:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Right Hand Output; Worm Gear; B Series; 1" Output Shaft Diameter; 175RPM Nominal Output; 1 Number Of Reduction; 05 Size; Standard Unit; Single Extension Shaft

Part #

B051110.WAQVF--

BDI #

24205168

PRICE
$ 1,003.05 / each

QTY

Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
8.544
UNSPSC
26111537
EAN
0759170295852
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Product Detail
Worm Speed Reducer
Product Specification
Right Angle; 10:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Right Hand Output; Worm Gear; B Series; 1" Output Shaft Diameter; 175RPM Nominal Output; 1 Number Of Reduction; 05 Size; Standard Unit; Single Extension Shaft
Long Description
Worm Speed Reducer; Right Angle; 10:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Right Hand Output; Worm Gear; B Series; 1" Output Shaft Diameter; 175RPM Nominal Output; 1 Number Of Reduction; 05 Size; Standard Unit; Single Extension Shaft