Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B64-L

B10-L

B10-L SPHERICAL PLAIN BEARING ; 5/8" BORE 15/32" HOUSING WID 1-1/16" OD

Spherical Plain Bearing; 5/8" Bore; 15/32" Housing Width; 1-1/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 35/64" Overall Width; Relubricatable

Part #

B10L

BDI #

796714

PRICE
$ 53.10 / each
$ 102.53 / each

QTY

INVENTORY:
26
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.036
UNSPSC
31171515
EAN
0637400000738
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
B10L
Weight / LBS
0.079
Long Description
Spherical Plain Bearing; 5/8" Bore; 15/32" Housing Width; 1-1/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 35/64" Overall Width; Relubricatable
Overall Width
0.547 Inch | 13.894 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Housing Width
0.469 Inch | 11.913 Millimeter
Outside Diameter
1.063 Inch | 27 Millimeter