Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

A38R

B103

B103 CLASSICAL V-BELT ; 0.66" TOP WD X 0.43" HT X 106" OL

V-Belt; B Series; 106" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material

Part #

B103

BDI #

17214867

PRICE
$ 24.07 / each

QTY

INVENTORY:
30
Brand
Manufacturer Name
BESTORQ INC.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.483
UNSPSC
26111801
EAN
0840593102589
Belt Series
B
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bestorq.com
Weight / LBS
0.5
Long Description
V-Belt; B Series; 106" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
106 Inch | 2692.4 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter