Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B312 ; 048C17D2041

B312 ; 048C17D2041

B312 ; 048C17D2041 FAN/BLOWER MOTOR ; 1/4HP 1725RPM DP 48Z 1/60/115/208-230V

AC Motor; 1/4HP; 48Z Frame Size; 1725 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 1/2" Shaft Diameter; 52.5% Efficiency Full Load

Part #

B312

BDI #

22325767

PRICE
$ 396.93 / each
$ 518.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.795
UNSPSC
26101112
EAN
0722856040299
Horse Power
1/4HP
Frame Size
48Z
Hertz
60
Sync RPM
1725
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base
No
Efficiency Full Load
52.5
Inch - Metric
Inch
Other Features
Current Rating 6.2/2.8 To 3.1 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
048C17D2041
Weight / LBS
15
Long Description
AC Motor; 1/4HP; 48Z Frame Size; 1725 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 1/2" Shaft Diameter; 52.5% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter