Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B337 ; 056C17D5348

B337 ; 056C17D5348

B337 ; 056C17D5348 FAN/BLOWER MOTOR ; 1HP 1725RPM DP 56 1/60/SPL

AC Motor; 1HP; 56 Frame Size; 1725 Sync RPM; 277 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 7.56" Overall Length; 72% Efficiency Full Load

Part #

B337

BDI #

22326170

PRICE
$ 789.26 / each
$ 1,030.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
14.043
UNSPSC
26101112
EAN
0722856040336
Horse Power
1HP
Frame Size
56
Hertz
60
Sync RPM
1725
Voltage
277
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base
No
Efficiency Full Load
72
Inch - Metric
Inch
Other Features
Current Rating 5.6 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Definite Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056C17D5348
Weight / LBS
31
Long Description
AC Motor; 1HP; 56 Frame Size; 1725 Sync RPM; 277 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 7.56" Overall Length; 72% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
7.56 Inch | 192.024 Millimeter