Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B338 ; 056C17D5349

B338 ; 056C17D5349

B338 ; 056C17D5349 FAN/BLOWER MOTOR ; 1-1/2HP 1800RPM DP 56H 1/60/SPL

AC Motor; 1-1/2HP; 56H Frame Size; 1725 Sync RPM; 277 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 8.56" Overall Length; 77% Efficiency Full Load

Part #

B338

BDI #

22326172

PRICE
$ 913.39 / each
$ 1,192.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
18.573
UNSPSC
26101112
EAN
0722856040343
Horse Power
1-1/2HP
Frame Size
56H
Hertz
60
Sync RPM
1725
Voltage
277
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base
No
Efficiency Full Load
77
Inch - Metric
Inch
Other Features
Current Rating 7.5 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056C17D5349
Weight / LBS
41
Long Description
AC Motor; 1-1/2HP; 56H Frame Size; 1725 Sync RPM; 277 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 8.56" Overall Length; 77% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
8.56 Inch | 217.424 Millimeter