Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B4-35CIT-24SB

B4-35CIT-24SB

B4-35CIT-24SB TROUGHING IDLER ; CI 24" BELT W 4" RLR 35DEG

24" Belt Width; 4" Roller Diameter; Channel Inset Trougher; 35 Degree Trough Angle; CEMA B; Side Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

B4-35CIT-24SB

BDI #

23173951

PRICE
$ 341.63 / each
$ 466.00 / each

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
14.515
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Channel Inset Trougher
Troughing Angle
35 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA B
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
B4-35CIT-24SB
Weight / LBS
32
Long Description
24" Belt Width; 4" Roller Diameter; Channel Inset Trougher; 35 Degree Trough Angle; CEMA B; Side Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Belt Width
24 Inch | 609.6 Millimeter
Mounting Distance Across Roller Axis
2.25 Inch | 57.15 Millimeter
Mounting Distance On Roller Axis
29.625 Inch | 752.475 Millimeter
Overall Width
8.125 Inch | 206.375 Millimeter
Base to Roller Center
3 Inch | 76.2 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Overall Height
9.375 Inch | 238.125 Millimeter
Roller Span Length
21.938 Inch | 557.225 Millimeter
Roller Width
8.5 Inch | 215.9 Millimeter
Overall Length
29.625 Inch | 752.475 Millimeter
Base to Center Roll Height
5 Inch | 127 Millimeter