Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B4-35CIT-30SB

B4-35CIT-30SB

B4-35CIT-30SB TROUGHING IDLER ; CI 30" BELT W 4" RLR 35DEG

30" Belt Width; 4" Roller Diameter; Channel Inset Trougher; 35 Degree Trough Angle; CEMA B; Side Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

B4-35CIT-30SB

BDI #

23173955

PRICE
$ 351.91 / each
$ 480.00 / each

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
16.783
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Channel Inset Trougher
Troughing Angle
35 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA B
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
B4-35CIT-30SB
Weight / LBS
37
Long Description
30" Belt Width; 4" Roller Diameter; Channel Inset Trougher; 35 Degree Trough Angle; CEMA B; Side Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Overall Width
8.125 Inch | 206.375 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Base to Center Roll Height
5 Inch | 127 Millimeter
Mounting Distance Across Roller Axis
2.25 Inch | 57.15 Millimeter
Mounting Distance On Roller Axis
35.625 Inch | 904.875 Millimeter
Belt Width
30 Inch | 762 Millimeter
Overall Height
10.5 Inch | 266.7 Millimeter
Overall Length
35.625 Inch | 904.875 Millimeter
Roller Width
10.5 Inch | 266.7 Millimeter
Roller Span Length
27.188 Inch | 690.575 Millimeter
Base to Roller Center
3 Inch | 76.2 Millimeter