Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B4-20CIT-14SB

B4-35CIT-36SB

B4-35CIT-36SB TROUGHING IDLER ; CI 36" BELT W 4" RLR 35DEG

36" Belt Width; 4" Roller Diameter; Channel Inset Trougher; 35 Degree Trough Angle; CEMA B; Side Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

B4-35CIT-36SB

BDI #

23173959

PRICE
$ 368.76 / each
$ 503.00 / each

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
19.504
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Channel Inset Trougher
Troughing Angle
35 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA B
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
B4-35CIT-36SB
Weight / LBS
43
Long Description
36" Belt Width; 4" Roller Diameter; Channel Inset Trougher; 35 Degree Trough Angle; CEMA B; Side Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Belt Width
36 Inch | 914.4 Millimeter
Base to Roller Center
3 Inch | 76.2 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Roller Span Length
32.5 Inch | 825.5 Millimeter
Base to Center Roll Height
5 Inch | 127 Millimeter
Overall Width
8.125 Inch | 206.375 Millimeter
Mounting Distance On Roller Axis
41.625 Inch | 1057.275 Millimeter
Mounting Distance Across Roller Axis
2.25 Inch | 57.15 Millimeter
Roller Width
12.5 Inch | 317.5 Millimeter
Overall Height
11.625 Inch | 295.275 Millimeter
Overall Length
41.625 Inch | 1057.275 Millimeter