Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B400 ; 048S17D997

B400 ; 048S17D997

B400 ; 048S17D997 SGL PHASE HVAC MOTOR ; 1/3HP 1800RPM DP 48 1/60/115V

AC Motor; 0.33HP; 48 Frame Size; 1725 Sync RPM; 115 Voltage; AC; DPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 1/2" Shaft Diameter; 5-3/4" Overall Length; 61.5% Efficiency Full Load

Part #

B400

BDI #

22325837

PRICE
$ 291.18 / each
$ 380.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.342
UNSPSC
26101112
EAN
0722856037350
Horse Power
0.33HP
Frame Size
48
Hertz
60
Sync RPM
1725
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DPAO
Frame Profile
NEMA
Mounting Method
Resilient
Base
Yes
Efficiency Full Load
61.5
Inch - Metric
Inch
Other Features
Current Rating 6.6 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
048S17D997
Weight / LBS
14
Long Description
AC Motor; 0.33HP; 48 Frame Size; 1725 Sync RPM; 115 Voltage; AC; DPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 1/2" Shaft Diameter; 5-3/4" Overall Length; 61.5% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
5.75 Inch | 146.05 Millimeter