Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B43

B43

B43 V-BELT ; 21/32" TOP WIDTH 46" LONG

V-Belt; B Series; 46" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

B43

BDI #

15078644

PRICE
$ 25.18 / each

QTY

INVENTORY:
8
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.218
UNSPSC
26111801
EAN
4014486345209
Belt Series
B
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
B43
Manufacturer Internal Number
B43
Weight / LBS
0.51
Long Description
V-Belt; B Series; 46" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
46 Inch | 1168.4 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter