Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B5-RRD-30SB

B5-RRD-30SB

B5-RRD-30SB CONVEYOR IDLER ASSEMBLY ; 30" BLT WID 5" RLR DIA RTRN 0 DEG CEMA B

30" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA B; Top Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable

Part #

B5-RRD-30SB

BDI #

21455606

PRICE
$ 335.05 / each
$ 457.00 / each

QTY

INVENTORY:
2
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
14.969
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA B
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Weight / LBS
33
Long Description
30" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA B; Top Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Overall Length
41 Inch | 1,041.4 Millimeter
Belt Width
30 Inch | 762 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Base to Center Roll Height
7 Inch | 177.8 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Roller Width
32.25 Inch | 819.15 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Mounting Distance Across Roller Axis
4 Inch | 101.6 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Mounting Distance On Roller Axis
39 Inch | 990.6 Millimeter