Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B68  HI POWER

B54 HI POWER

B54 HI POWER V-BELT ; B 57" OL

V-Belt; B-17X Series; 57"-1454MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material

Part #

90032054

BDI #

1409170

PRICE
$ 21.13 / each
$ 28.17 / each

QTY

INVENTORY:
130
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.28
UNSPSC
26111801
EAN
0072053206630
Belt Series
B | 17X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Hi Power
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
17X1385Li ; B54 HI POWER
Manufacturer Internal Number
9003-2054
Weight / LBS
0.69
Long Description
V-Belt; B-17X Series; 57"-1454MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
57 Inch | 1454 Millimeter
Belt Width
0.625 Inch | 17 Millimeter