Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B615-4

B615-4

B615-4 BEVEL GEAR ; 2-1/2" PITCH DIA 6 DP PITCH

Bevel Gear; 2-1/2" Pitch Dia; 6 DP; 1.21" Face Width; Rough Bore; 15 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/2" Hub Dia; Straight Tooth; Steel

Part #

B615-4

BDI #

606493

PRICE
$ 167.40 / each
$ 269.43 / each

QTY

INVENTORY:
2
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.45
UNSPSC
31171708
EAN
0697950052595
Pitch
6 DP
Mounting Method
Rough Bore
Number of Teeth
15
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Bevel Pinion | 4:1 Ratio | Coniflex Tooth Form | Minimum Bore 1
Category - BDI
Miter and Bevel Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer Item Number
B615-4
Manufacturer Internal Number
B615-4
Weight / LBS
3.2
Long Description
Bevel Gear; 2-1/2" Pitch Dia; 6 DP; 1.21" Face Width; Rough Bore; 15 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/2" Hub Dia; Straight Tooth; Steel
Pitch Diameter
2.5 Inch | 63.5 Millimeter
Face Width
1.21 Inch | 30.734 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Bore
0 Inch | 0 Millimeter