Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
BD14X07XSLNS000

BD14X07XSLNS000

BD14X07XSLNS000

BD14X07XSLNS000 INSPECTION DOOR ; 14" W X 7" H SINGLE DOOR

Inspection Door; 14" Width; 7" Height; Single Door Style; Left Side Door Swing; Stainless Steel Door Material; Standard Handle; Standard Drilled Frame; Dust Tight

Part #

BD14X07XSLNS000

BDI #

25198040

PRICE
$ 2,187.77 / each

QTY

Manufacturer Name
BENETECH
Minimum Buy Quantity
N/A
Weight / Kilogram
7.256
UNSPSC
30171515
Noun
Door
Keyword String
Inspection
Manufacturer URL
https://www.benetechglobal.com
Product Detail
Inspection Door
Product Specification
14" Width; 7" Height; Single Door Style; Left Side Door Swing; Stainless Steel Door Material; Standard Handle; Standard Drilled Frame; Dust Tight
Long Description
Inspection Door; 14" Width; 7" Height; Single Door Style; Left Side Door Swing; Stainless Steel Door Material; Standard Handle; Standard Drilled Frame; Dust Tight