Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
BD18X24XSRNM000

BD18X24XSRNM000

BD18X24XSRNM000

BD18X24XSRNM000 INSPECTION DOOR ; 18" W X 24" H SINGLE DOOR

Inspection Door; 18" Width; 24" Height; Single Door Style; Right Side Door Swing; Safety Yellow Paint; Mild Steel Door Material; Standard Handle; Standard Drilled Frame; Dust Tight

Part #

BD18X24XSRNM000

BDI #

25198051

PRICE
$ 1,739.23 / each

QTY

Manufacturer Name
BENETECH
Minimum Buy Quantity
N/A
Weight / Kilogram
19.955
UNSPSC
30171515
Noun
Door
Keyword String
Inspection
Manufacturer URL
https://www.benetechglobal.com
Product Detail
Inspection Door
Product Specification
18" Width; 24" Height; Single Door Style; Right Side Door Swing; Safety Yellow Paint; Mild Steel Door Material; Standard Handle; Standard Drilled Frame; Dust Tight
Long Description
Inspection Door; 18" Width; 24" Height; Single Door Style; Right Side Door Swing; Safety Yellow Paint; Mild Steel Door Material; Standard Handle; Standard Drilled Frame; Dust Tight