Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BM-06

BH-05

BH-05 LOCKNUT ; 32TPI 1-9/16" OD 15/32" NOMINAL THK

32 Threads per Inch; 1-9/16" Outside Diameter; 15/32" Nominal Thickness; 0.969-32 Thread Size; 0.949" Thread Pitch Diameter Min; 0.952" Thread Pitch Diameter Max; UNS Thread

Part #

BH-05

BDI #

966985

PRICE
$ 15.49 / each

QTY

INVENTORY:
404
CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
31161716
EAN
0751968300502
Threads per Inch
32
Thread Size
0.969-32
Thread Name
UNS
Other Features
Super Precision | Self Locking | Bone Fibre Collar
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
BH-05
Long Description
32 Threads per Inch; 1-9/16" Outside Diameter; 15/32" Nominal Thickness; 0.969-32 Thread Size; 0.949" Thread Pitch Diameter Min; 0.952" Thread Pitch Diameter Max; UNS Thread
Thread Pitch Diameter Max
0.952 Inch | 24.181 Millimeter
Outside Diameter
1.563 Inch | 39.7 Millimeter
Nominal Thickness
0.469 Inch | 11.913 Millimeter
Thread Pitch Diameter Min
0.949 Inch | 24.105 Millimeter