Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BH-19

BH-08

BH-08 LOCKNUT ; 18TPI 2-1/4" OD 1/2" NOMINAL THK

18 Threads per Inch; 2-1/4" Outside Diameter; 1/2" Nominal Thickness; 1.563-18 Thread Size; 1.527" Thread Pitch Diameter Min; 1-17/32" Thread Pitch Diameter Max; UNS Thread

Part #

BH-08

BDI #

966989

PRICE
$ 25.09 / each

QTY

INVENTORY:
31
CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
31161716
EAN
0751968300809
Threads per Inch
18
Thread Size
1.563-18
Thread Name
UNS
Other Features
Super Precision | Self Locking | Bone Fibre Collar
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
BH-08
Weight / LBS
0.2
Long Description
18 Threads per Inch; 2-1/4" Outside Diameter; 1/2" Nominal Thickness; 1.563-18 Thread Size; 1.527" Thread Pitch Diameter Min; 1-17/32" Thread Pitch Diameter Max; UNS Thread
Nominal Thickness
0.5 Inch | 12.7 Millimeter
Thread Pitch Diameter Max
1.531 Inch | 38.887 Millimeter
Thread Pitch Diameter Min
1.527 Inch | 38.786 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter