Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BH-14

BH-14

BH-14 LOCKNUT ; 18TPI 3-5/8" OD 5/8" NOMINAL THK

18 Threads per Inch; 3-5/8" Outside Diameter; 5/8" Nominal Thickness; 2.751-18 Thread Size; 2.715" Thread Pitch Diameter Min; 2.72" Thread Pitch Diameter Max; UNS Thread

Part #

BH-14

BDI #

966995

PRICE
$ 50.53 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.272
UNSPSC
31161716
EAN
0751968301400
Threads per Inch
18
Thread Size
2.751-18
Thread Name
UNS
Other Features
Super Precision | Self Locking | Bone Fibre Collar
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
BH-14
Weight / LBS
0.58
Long Description
18 Threads per Inch; 3-5/8" Outside Diameter; 5/8" Nominal Thickness; 2.751-18 Thread Size; 2.715" Thread Pitch Diameter Min; 2.72" Thread Pitch Diameter Max; UNS Thread
Outside Diameter
3.625 Inch | 92.075 Millimeter
Nominal Thickness
0.625 Inch | 15.875 Millimeter
Thread Pitch Diameter Max
2.72 Inch | 69.088 Millimeter
Thread Pitch Diameter Min
2.715 Inch | 68.961 Millimeter